XV6 Steady white Colored lens
- Mfr # XV6C27
- Zoro # G524891891
product price:Â
$
35.25
/ea
Sold in multiples of 60 for
$2,115.00
Key Features
Housing Material
Polycarbonate
IP Rating
IP65
Lifespan
50,000 hr
Light Source
LED
Lens Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C27
- Zoro #
- G524891891
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 2 3/8 in
Details
- Item
- XV6 Steady white Colored lens
- Housing Material
- Polycarbonate
- IP Rating
- IP65
- Lifespan
- 50,000 hr
- Light Source
- LED
- Lens Shape
- Cylinder
- Light Operating Mode
- Steady
- Operating Current
- 24 mA @ 24V AC, 28 mA @ 24V DC
- Number of Lamps
- 1
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Minimum
- -13 Degrees F
- NEMA Rating
- NEMA 12
- Operating Temperature - Maximum
- 122 Degrees F
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.