Tower Light Assembly, 24V, Red, Orange, Green, 60 mm Dia., 200 13/16 mm Height, LED
Mfr # XVC6B35SK
Zoro # G2353303
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS, UL Listed
Voltage
24V
Overall Diameter
60 mm
Housing Material
ABS, PBT
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XVC6B35SK
Zoro #
G2353303
UPC #
785901707424
Country of Origin
Indonesia
Dimensions
Overall Diameter
60 mm
Overall Height
200 13/16 mm
Height
3-1/4"
Cord Length
2 3/4 ft
Diameter
60 mm
Lead Length
850 mm
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 200 13/16 mm, Voltage 24V AC/DC, NEMA Rating NEMA 3R, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 2 3/4 ft, Operating Temp. 14 Degrees to 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.