Zoro Homepage

Tower Light Assembly, 100 to 240V, Red, 60 mm Dia., 232 mm Height, LED

  • Mfr # XVC6M15SK

  • Zoro # G4538983


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Voltage
100 to 240V
Overall Diameter
60 mm
Housing Material
ABS, PBT
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVC6M15SK
Zoro #
G4538983
UPC #
785901395867
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm
Overall Height
232 mm
Cord Length
29 9/16 in
Diameter
60 mm
Height
9-1/8"
Lead Length
750 mm

Description

Tower Light Mounting Style Support Tube, Number of Lights 1, Tower Light Color Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 232 mm, Voltage 100 to 240V AC, NEMA Rating NEMA 12, NEMA 3R, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 29 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.