Shop SCHNEIDER ELECTRIC

Tower Light Assembly, 24V, Red, Orange, Green, 60 mm Dia., 508 5/16 mm Height, LED

  • Mfr # XVC6B3

  • Zoro # G3124231


product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Voltage
24V
Overall Diameter
60 mm
Housing Material
ABS, PBT
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVC6B3
Zoro #
G3124231
UPC #
785901670780
Country of Origin
Indonesia
Item
Tower Light Assembly
Standards
RoHS, UL Listed
Voltage
24V
Housing Material
ABS, PBT
Lighting Technology
LED
Current Drawn
0.08A
Includes
L-Shaped Bracket, Steel Pole
Color
Red, Orange, Green
Lens Material
Polycarbonate
Lens Design
Cylinder
Operating Temp.
14 Degrees to 122 Degrees F
NEMA Rating
NEMA 3R
Number of Lights
2
Tower Light Mounting Style
Base
Lamp Life
100,000 hr
Tower Light Color
Green, Orange, Red
Mode
Steady
Mounting
Support Tube
Sounder Included
No
Rating
IP54
Light Modes
Steady
Watts
1.8 W
Wattage
1.8 W
Lamp Watts
1.8 W
Operating Voltage
24V
Light Tier Color
Green, Orange, Red
Mounting Mechanism
Bracket
Operating Temperature - Maximum
50 Degrees C
Light Source
LED
Light Operating Mode
Steady
Operating Temperature - Minimum
-10 Degrees C
IP Rating
IP23
Connection Type
Wire Leads
Control Protocol
Direct Wire
Number of Light Tiers
3
Includes Sounder Tier
No Sounder Tier
Lifespan
100,000 hr
Operating Current
0.075 A
Includes Mounting Hardware
Mounting Hardware Included
Lens Shape
Cylinder

Description

Tower Light Mounting Style Base, Number of Lights 2, Tower Light Color Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 60 mm, Overall Height 508 5/16 mm, Voltage 24V AC/DC, NEMA Rating NEMA 3R, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards RoHS, UL Listed, Current Drawn 0.08A, Watts 1.8 W

Ratings & reviews