Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 Flashing Red Colored lens
- Mfr # XV6C64
- Zoro # G024891780
product price:Â
$
79.29
/ea
Sold in multiples of 30 for
$2,378.70
Key Features
Operating Current
180 mA @ 24V AC, 250 mA @ 24V DC
Lifespan
50,000 hr
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Light Operating Mode
Flashing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C64
- Zoro #
- G024891780
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 2 3/8 in
Details
- Item
- XV6 Flashing Red Colored lens
- Operating Current
- 180 mA @ 24V AC, 250 mA @ 24V DC
- Lifespan
- 50,000 hr
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Light Operating Mode
- Flashing
- Lens Shape
- Cylinder
- Number of Lamps
- 1
- NEMA Rating
- NEMA 12
- Light Source
- LED
- Housing Material
- Polycarbonate
- IP Rating
- IP65
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.