Zoro Homepage

Tower Light Base, 1 in dia., Silver

  • Mfr # XVZ250

  • Zoro # G016664606


product price: $9.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVZ250
Zoro #
G016664606
UPC #
-
Country of Origin
Indonesia

Details

Item
Alu Ø25mm pole 250mm length

Description

Housing Material Aluminum, Includes Not Applicable, Tower Light Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.