Shop SCHNEIDER ELECTRIC

Tower Light Module, 24V AC, 24V DC, Red/Amber/Yellow/Green/Blue/White, 60 mm Dia., 3 1/2 in Height

  • Mfr # XVUC29

  • Zoro # G6133233


product price: 
$
87.39
/ea

Key Features

Standards
CE, CSA Certified, UL Listed
Voltage
24V AC, 24V DC
Overall Diameter
60 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVUC29
Zoro #
G6133233
UPC #
785901837381
Country of Origin
Indonesia
Item
Tower Light Module
Standards
CE, CSA Certified, UL Listed
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.070A
Flashes per Minute
14, 60, 140, 198, 436
Color
Red/Amber/Yellow/Green/Blue/White
Lens Material
Polycarbonate
Tower Light Series
XVU
For Use With
XVU Series Tower Lights
Lamp Type
Led
Operating Temp.
-13 Degrees to 131 Degrees F
Mounting
Screw Clamp
NEMA Rating
Not Rated
Rating
IP65
Tower Light Color
Amber, Blue, Green, Red, White
Wattage
1.5 W
Light Color
Amber, Blue, Green, Red
Operating Voltage
24V AC, 24V DC
Lifespan
100,000 hr
Operating Current
0.070 A
IP Rating
IP65
Light Operating Mode
Flashing, Rotating, Steady
Light Source
LED
Lens Shape
Cylinder
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-13 Degrees F
For Location
Indoor
Compatible Series
XVU

Description

Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Amber, Blue, Green, Red, White, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, 14, 60, 140, 198, 436 Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards CE, CSA Certified, UL Listed, Current Drawn 0.070A, Height 3.5 in, Length 5.2 in, Width 3.6 in, For Use With XVU Series Tower Lights, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.