Tower Light Module, 24V AC, 24V DC, Green, 60 mm Dia., 3 1/2 in Height, LED, XVU Series

  • Mfr # XVUC23

  • Zoro # G6209935


product price:  $43.49
/ea

Key Features

Standards
CE, CSA Certified, UL Listed
Voltage
24V AC, 24V DC
Overall Diameter
60 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVUC23
Zoro #
G6209935
UPC #
785901189152
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm
Overall Height
3 1/2 in
Width
3.6 in
Height
3.5 in
Length
5.2 in
Diameter
60 mm

Details

Item
Tower Light Module
Standards
CE, CSA Certified, UL Listed
Voltage
24V AC, 24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
0.050A
Color
Green
Tower Light Series
XVU
Lens Material
Polycarbonate
For Use With
XVU Series Tower Lights
Mounting
Screw Clamp
Tower Light Color
Green
Operating Temp.
-13 Degrees to 131 Degrees F
Lamp Type
Led
Rating
IP65
NEMA Rating
Not Rated
Wattage
2.5 W
Light Color
Green
Operating Voltage
24V AC, 24V DC
IP Rating
IP65
Light Source
LED
Operating Current
0.050 A
Operating Temperature - Minimum
-13 Degrees F
Light Operating Mode
Steady
Operating Temperature - Maximum
131 Degrees F
Lens Shape
Cylinder
Lifespan
100,000 hr
For Location
Indoor
Compatible Series
XVU

Description

Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Green, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards CE, CSA Certified, UL Listed, Current Drawn 0.050A, Height 3.5 in, Length 5.2 in, Width 3.6 in, For Use With XVU Series Tower Lights, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.