Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, White, Flashing, LED

  • Mfr # XVB7L67

  • Zoro # G316664665


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V AC/DC
Overall Diameter
70 mm
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XVB7L67
Zoro #
G316664665
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
70 mm

Details

Item
Beacon Flashing White
Voltage
24 V AC/DC
Lighting Technology
LED

Description

Beacon Flashing White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.