Tower Light, Red, Orange, Green, Blue, Clear (Discontinued)
- Mfr # XVC6M5
- Zoro # G4626727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XVC6M5
Zoro #
G4626727
UPC #
785901120988
Country of Origin
Japan
Dimensions
Diameter
60 mm
Height
23-5/32"
Cord Length
17 3/4 in
Details
Item
Tower Light LED Assembly
Standards
UL,CSA, CE
Voltage
100 to 240V AC
Housing Material
ABS or PBT + ABS
NEMA Rating
IP54
Lighting Technology
LED
Sounder Included
No
Current Drawn
90ma
Color
Red, Orange, Green, Blue, Clear
Includes
Steel Pole and L-Shaped Bracket
Rating
IP54
Lamp Life
100,000 hr
Light Modes
Steady
Lens Material
Polycarbonate
Operating Temp.
-30 Degrees to +50 Degrees C
Lens Design
Cylinder
Mounting
Support Tube
Number of Lights
5
Mode
Steady
Description
Tower Light Mounting Style Support Tube, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 60 mm, Overall Height 23 5/32 in, Voltage 100 to 240V AC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 17 3/4 in, Operating Temp. -30 Degrees to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 90mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.