Zoro Homepage
This item is Discontinued.
Schneider Electric Transformer Kit 50Va 480/120, 50 VA, 120V, 480V LA9TFD32T

Transformer Kit 50Va 480/120, 50 VA, 120V, 480V (Discontinued)

  • Mfr # LA9TFD32T
  • Zoro # G0851420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA9TFD32T
Zoro #
G0851420
UPC #
785901645627
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Transformer Kit 50Va 480/120
Input Voltage - Transformer
480V
Output Voltage - Transformer
120V
VA Rating - Transformer
50 VA
Phase - Electrical
3 phases; 1 phase
Item - Transformer
Control Transformer
Standards
UL Listed; CSA
Transformer Type
Industrial Control Transformer
Green Environmental Attribute
Mercury Free; Pvc Free

Description

Transformer Kit 50Va 480/120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.