Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter, Harmony pocket remote, 10 single step push buttons

  • Mfr # ZART10

  • Zoro # G110447358


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Height
114 mm
Standards
CE
Material
push-button cover silicone rubber, enclosure ABS + PET
Depth
37.5 mm
Response Time
< 500 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZART10
Zoro #
G110447358
UPC #
-
Country of Origin
China

Dimensions

Height
114 mm
Depth
37.5 mm
Width
66 mm

Details

Standards
CE
Material
push-button cover silicone rubber, enclosure ABS + PET
Item
TRANSMITTER, 10 x SINGLE STEP PUSHBUTTON
Response Time
< 500 ms
Radio Agreement
IC, FCC
Transmission Frequency
2.4 GHz
Device Short Name
ZART
Ambient Air Temperature For Storage
-20-45°C
Ip Degree of Protection
IP67
Product or Component Type
hand-held remote control
Display Type
1 LED
Storage Altitude
0-3000 m
Function Available
power switch
Operating Distance
50 m
Autonomy
> 100 h with alkaline batteries
Operating Altitude
0...6561.68 ft (0...2000 m)
Control Button Type
10 single step push-button
Range of Product
Harmony Pocket Remote
Battery Type
2 AAA/LR3 alkaline
Maximum Sensing Distance
300 m in free field
Relative Humidity
0-95 % -20-60°C operating
Ambient Air Temperature For Operation
-20-55°C
Communication Network Type
wireless

Description

TRANSMITTER, 10 x SINGLE STEP PUSHBUTTON

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.