Zoro Homepage

Trip unit, Circuit Breaker, 48V DC

  • Mfr # S29412

  • Zoro # G3975453


product price: $513.99
/ea
Free Shipping & Returns

Key Features

For Use With
Circuit Breaker
Voltage
48V DC
Features
Mercury Free
Frame Size
J-Frame/H-Frame/L-Frame
DC Voltage Rating
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29412
Zoro #
G3975453
UPC #
785901945413
Country of Origin
United States

Dimensions

Frame Size
J-Frame/H-Frame/L-Frame

Details

Item
Trip unit
For Use With
Circuit Breaker
Voltage
48V DC
Features
Mercury Free
DC Voltage Rating
48V DC

Description

CIRCUIT BREAKER UNDERVOLTAGE TRIP 48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.