Zoro Homepage

Undervoltage Release, Multi 9 Circuit Breakers, 115V AC/48V DC, 0 Poles

  • Mfr # M9A26959

  • Zoro # G6532963


product price: $170.99
/ea
Free Shipping & Returns

Key Features

For Use With
Multi 9 Circuit Breakers
Voltage
115V AC/48V DC
Number of Poles
0
Width
18 mm
Standards
CSA Certified, EN 60947-2, EN/IEC 60947-1, PCT, UL Listed, UR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9A26959
Zoro #
G6532963
UPC #
785901761198
Country of Origin
Belgium

Dimensions

Width
18 mm
Height
82.5 mm
Depth
68 mm
Wire Stripping Length
9 mm bottom

Description

Undervoltage Release, For Use With Multi 9 Circuit Breakers, Voltage 115V AC/48V DC, Number of Poles None, Standards CSA Certified, EN 60947-2, EN/IEC 60947-1, PCT, UL Listed, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.