Zoro Homepage

Undervoltage Release, Multi 9 Circuit Breakers, 230V AC, 0 Poles

  • Mfr # M9A26969

  • Zoro # G6533873


product price: $174.99
/ea
Free Shipping & Returns

Key Features

For Use With
Multi 9 Circuit Breakers
Voltage
230V AC
Number of Poles
0
Standards
CSA Certified, EN/IEC 60947-1, PCT, UL Listed, UR
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9A26969
Zoro #
G6533873
UPC #
785901761525
Country of Origin
Belgium

Dimensions

Width
18 mm
Height
82.5 mm
Depth
68 mm
Wire Stripping Length
9 mm bottom

Details

Item
Undervoltage Release
For Use With
Multi 9 Circuit Breakers
Voltage
230V AC
Number of Poles
0
Standards
CSA Certified, EN/IEC 60947-1, PCT, UL Listed, UR
Comb Busbar And Distribution Block Compatibility
top YES
Product Certifications
UR || UL || PCT || CSA
Range Compatibility
Multi9 (Multi9 C60) C60BP || Multi9 (Multi9 C60) C60BPR || Multi9 (Multi9 C60) C60SP || Multi9 (Multi9 GFP) GFP || Multi9 (Multi9 C60H-DC) C60H-DC
9 Mm Pitches
2
Local Signalling
action indicator
Product Or Component Type
undervoltage release
Device Short Name
MNx
Pollution Degree
3
[Uc] Control Circuit Voltage
230 V AC 50/60 Hz
Mounting Support
DIN rail
Ambient Air Temperature For Storage
-40-85 2°C
Ambient Air Temperature For Operation
-25-50 2°C
Tightening Torque
1-1 N.m bottom
Connections - Terminals
clamp terminal bottom) - 1 2.5-2.5 mm2² AWG 14) - rigid || clamp terminal bottom) - 2 1.5-1.5 mm2² AWG 16) - rigid
Range
Multi9
Mounting Mode
fixed
Control Type
with external feeding

Description

Undervoltage Release, For Use With Multi 9 Circuit Breakers, Voltage 230V AC, Number of Poles None, Standards CSA Certified, EN/IEC 60947-1, PCT, UL Listed, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.