Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Pre assembled USB programmable tower lights, Harmony XVGU, multi color, 60mm, steady flashing LED, buzzer
Mfr # XVGU3SHAV
Zoro # G7656286
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Voltage
5 V DC
Overall Diameter
60 mm
Lighting Technology
LED
Current Drawn
400 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XVGU3SHAV
- Zoro #
- G7656286
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Usb Tower Light With Mounting Tube 60MM
- Voltage
- 5 V DC
- Lighting Technology
- LED
- Current Drawn
- 400 mA
Description
Usb Tower Light With Mounting Tube 60MM