Zoro Homepage

Valve, 1-1/2", Close Body, Union Sweat

  • Mfr # VB-7224-0-4-10

  • Zoro # G2087589


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7224-0-4-10
Zoro #
G2087589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 5/16 in
Port Connection Size
1 1/2 in
Overall Height
4 11/16 in
Union Connection Size
1 1/2 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
For Media
Steam, Water
Rangeability
75:1
Operating Temperature - Minimum
20 Degrees F
Specific Valve Action
Stem Up to Close
Installation Orientation
Vertical
ANSI Rating
ANSI Leakage Class IV, ANSI Leakage Class V
Stem Material
316 Stainless Steel
Allowable Pressure - Maximum
87 psi
Packing Material
TFE
Configuration
Straight-Thru
Seat Material
Bronze
Port Connection Type
Union Sweat
Body Pattern
Two-Way
Flow Characteristic
Equal Percentage
Valve Action
Normally Closed
Includes Actuator
Actuator Not Included
Coefficient of Volume (Cv)
28
Operating Temperature - Maximum
281 Degrees F
Stem Travel
7/16 in
Trim Material
Brass
Leakage Rate
0.01%
Body Material
Bronze
Manufacturer Series
VB-7200

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class IV, ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Coefficient of Volume (Cv) 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.