Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 1-1/2", Stem-Up to Close, 28 gpm

  • Mfr # VB-7223-0-4-10

  • Zoro # G2087248


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-7223-201-4-10
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7223-0-4-10
Zoro #
G2087248
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Overall Height
4 11/16 in
Port Connection Size
1 1/2 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VA-7223-201-4-10
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Compatible Manufacturer Model Number
VA-7223-201-4-10
Body Pattern
Two-Way
Trim Material
Brass
Includes Actuator
Actuator Not Included
Leakage Rate
0.01%
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
281 Degrees F
Manufacturer Series
VB-7200
Flow Characteristic
Equal Percentage
For Media
Steam, Water
Port Connection Type
NPT
Stem Travel
7/16 in
Operating Temperature - Minimum
20 Degrees F
Packing Material
PTFE/EPDM
Specific Valve Action
Stem Up to Close
Coefficient of Volume (Cv)
28
Rangeability
Greater Than100:1
Close-Off Pressure
35 psi
Allowable Pressure - Maximum
87 psi
Body Material
Bronze
Seat Material
Bronze
ANSI Rating
ANSI Leakage Class IV, ANSI Leakage Class V

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class IV, ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 35 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.