Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 1-1/2", StemUp to Close

  • Mfr # VB-7283-0-4-10

  • Zoro # G2087747


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VK-7283-611-4-10
Standards
ANSI
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7283-0-4-10
Zoro #
G2087747
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 11/16 in
Port Connection Size
1 1/2 in
Overall Length
5 3/8 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VK-7283-611-4-10
Standards
ANSI
Product Type
Hydronic Globe Valve
Compatible Manufacturer Model Number
VK-7283-611-4-10
OEM Replacement Brand
Schneider Electric
Rangeability
75:1
ANSI Rating
ANSI Leakage Class III
Close-Off Pressure
150 psi
Operating Temperature - Minimum
20 Degrees F
For Media
Steam, Water
Coefficient of Volume (Cv)
28
Leakage Rate
0.1%
Specific Valve Action
Stem Up to Close
Stem Material
316 Stainless Steel
Seat Material
Stainless Steel
Port Connection Type
NPT
Allowable Pressure - Maximum
87 psi
Body Pattern
Two-Way
Stem Travel
7/16 in
Includes Actuator
Actuator Not Included
Packing Material
PTFE/EPDM
Flow Characteristic
Linear
Operating Temperature - Maximum
400 Degrees F
Manufacturer Series
VB-7200
Trim Material
Stainless Steel
Body Material
Bronze

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class III, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.