Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 1" Steam, Stem-Up to Close, 12 gpm

  • Mfr # VB-7263-0-4-8

  • Zoro # G2087473


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VB-7263-200-4-8
Standards
CRN, PED, RoHS
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7263-0-4-8
Zoro #
G2087473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Length
4 5/8 in
Port Connection Size
1 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VB-7263-200-4-8
Standards
CRN, PED, RoHS
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Compatible Manufacturer Model Number
VB-7263-200-4-8
Stem Material
316 Stainless Steel
Close-Off Pressure
100 psi
Packing Material
PTFE/EPDM
Specific Valve Action
Stem Up to Close
Includes Actuator
Actuator Not Included
Coefficient of Volume (Cv)
12
Port Connection Type
NPT
Trim Material
Stainless Steel
Configuration
Straight-Thru
Seat Material
Stainless Steel
Stem Travel
7/16 in
ANSI Rating
ANSI Leakage Class IV, ANSI Leakage Class V
For Media
Steam, Water
Leakage Rate
0.01%
Manufacturer Series
VB-7200
Rangeability
Greater Than100:1
Flow Characteristic
Linear
Body Material
Bronze
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
340 Degrees F
Body Pattern
Two-Way
Allowable Pressure - Maximum
87 psi

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class IV, ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.