Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 1", Sweat Union Mixing, 14 gpm

  • Mfr # VB-7314-0-4-8

  • Zoro # G2087771


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Standards
ANSI, ASTM, CRN, PED
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7314-0-4-8
Zoro #
G2087771
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1 in
Union Connection Size
1 in
Overall Height
5 5/8 in
Overall Length
4 5/8 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
Standards
ANSI, ASTM, CRN, PED
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Operating Temperature - Minimum
20 Degrees F
Includes Actuator
Actuator Not Included
Port Connection Type
Union Sweat
Valve Style
Mixing
Trim Material
Brass
Packing Material
PTFE/EPDM
Leakage Rate
0.1%
Body Pattern
Three-Way
ANSI Rating
ANSI Leakage Class III (B Port), ANSI Leakage Class IV (A Port), ANSI Leakage Class V
Body Material
Bronze
Configuration
Straight-Thru
Stem Travel
7/16 in
Seat Material
Brass/Bronze
Specific Valve Action
Stem Up to Close
Operating Temperature - Maximum
281 Degrees F
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
14
For Media
Water-Glycol Solution to 50%
Flow Characteristic
Linear
Manufacturer Series
VB-7300
Allowable Pressure - Maximum
87 psi

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class III (B Port), ANSI Leakage Class IV (A Port), ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.