Zoro Homepage

Valve, 1/2", Steam, Stem-Up to Close, 4.4gpm

  • Mfr # VB-7263-0-4-4

  • Zoro # G2087491


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VS-7263-267-4-4
Standards
CRN, PED, RoHS
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7263-0-4-4
Zoro #
G2087491
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in
Overall Length
3 1/16 in
Overall Height
3 11/16 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VS-7263-267-4-4
Standards
CRN, PED, RoHS
Product Type
Hydronic Globe Valve
Compatible Manufacturer Model Number
VS-7263-267-4-4
OEM Replacement Brand
Schneider Electric
For Media
Steam, Water
Port Connection Type
NPT
Includes Actuator
Actuator Not Included
Coefficient of Volume (Cv)
4.4
Seat Material
Stainless Steel
Flow Characteristic
Linear
Operating Temperature - Minimum
20 Degrees F
Stem Travel
7/16 in
Leakage Rate
0.01%
Specific Valve Action
Stem Up to Close
Manufacturer Series
VB-7200
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
340 Degrees F
Rangeability
Greater Than100:1
Packing Material
PTFE/EPDM
Body Material
Bronze
Close-Off Pressure
100 psi
Body Pattern
Two-Way
ANSI Rating
ANSI Leakage Class IV, ANSI Leakage Class V
Configuration
Straight-Thru
Trim Material
Stainless Steel
Allowable Pressure - Maximum
87 psi

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class IV, ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.