Valve, 150Steam, Suo, 40Cv 2", 2-Way, 20 Degrees to 400 Degrees F, 2" NPT Inlet Size

  • Mfr # VB-7273-0-4-11

  • Zoro # G7532478


product price:  $963.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2" NPT
Outlet Size
2" NPT
Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB-7273-0-4-11
Zoro #
G7532478
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2" NPT
Outlet Size
2" NPT

Details

Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 400 Degrees F
Item
Valve, 150Steam, Suo,40Cv 2"
Max. Inlet Pressure
150 psig
Standards
ANSI

Description

Valve,150Steam,Suo,40Cv 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.