Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 2", Normally Open, 40.0 gpm

  • Mfr # VB-7213-0-4-11

  • Zoro # G2087108


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-7213-201-4-11
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7213-0-4-11
Zoro #
G2087108
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/8 in
Port Connection Size
2 in
Overall Height
5 1/8 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VA-7213-201-4-11
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Compatible Manufacturer Model Number
VA-7213-201-4-11
Allowable Pressure - Maximum
87 psi
Operating Temperature - Minimum
20 Degrees F
Packing Material
PTFE/EPDM
Close-Off Pressure
35 psi
Valve Action
Normally Open
Stem Travel
7/16 in
ANSI Rating
ANSI Leakage Class IV, ANSI Leakage Class V
Rangeability
Greater Than100:1
Body Pattern
Two-Way
Leakage Rate
0.01%
Manufacturer Series
VB-7200
Operating Temperature - Maximum
281 Degrees F
Coefficient of Volume (Cv)
40
Seat Material
Bronze
Body Material
Bronze
Flow Characteristic
Equal Percentage
Specific Valve Action
Stem Down to Close
Stem Material
316 Stainless Steel
Includes Actuator
Actuator Not Included
Trim Material
Brass
For Media
Steam, Water
Port Connection Type
NPT

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class IV, ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 35 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.