Valve, 2", Steam, Stem-Up Open, 40 gpm
Mfr # VB-7253-0-4-11
Zoro # G2087668
product price: $999.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Saturated Steam Control
For Use With Mfr. Model Number
VK-7253-611-4-11
Product Type
Valve Body
Gasket/Plug Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB-7253-0-4-11
Zoro #
G2087668
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 1/8 in
Overall Width
5 1/16 in
Details
Fits Brand
Schneider Electric
Application
Saturated Steam Control
Item
Valve, 2", Steam, Stem-Up Open, 40 gpm
For Use With Mfr. Model Number
VK-7253-611-4-11
Product Type
Valve Body
Gasket/Plug Material
Stainless Steel
Fluid Temperature - Minimum
20 Degrees F
Allowable Pressure - Maximum
35 psi
Fluid Temperature - Maximum
340 Degrees F
For Media
Water, Steam
Body Material
Bronze
Spring Action
Spring Return
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
40
Description
Valve, 2 In., Steam, Stem-Up Open, 40 gpm, Allowable Pressure - Maximum 35 psi, Application Saturated Steam Control, Body Material Bronze, Coefficient of Volume (Cv) 40, Fluid Temperature - Maximum 340 Degrees F, Fluid Temperature - Minimum 20 Degrees F, For Media Water, Steam, Gasket/Plug Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.