Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 2", Stem-Up to Close

  • Mfr # VB-7283-0-4-11

  • Zoro # G2087753


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VK-7283-613-4-11
Standards
ANSI
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7283-0-4-11
Zoro #
G2087753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/8 in
Overall Height
5 in
Port Connection Size
2 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VK-7283-613-4-11
Standards
ANSI
Product Type
Hydronic Globe Valve
Compatible Manufacturer Model Number
VK-7283-613-4-11
OEM Replacement Brand
Schneider Electric
Leakage Rate
0.1%
Trim Material
Stainless Steel
Rangeability
75:1
Coefficient of Volume (Cv)
40
Manufacturer Series
VB-7200
Operating Temperature - Minimum
20 Degrees F
Close-Off Pressure
150 psi
Body Pattern
Two-Way
Packing Material
PTFE/EPDM
Includes Actuator
Actuator Not Included
Body Material
Bronze
Allowable Pressure - Maximum
87 psi
Specific Valve Action
Stem Up to Close
Stem Material
316 Stainless Steel
Port Connection Type
NPT
Flow Characteristic
Linear
ANSI Rating
ANSI Leakage Class III
Seat Material
Stainless Steel
For Media
Steam, Water
Operating Temperature - Maximum
400 Degrees F
Stem Travel
7/16 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class III, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.