Valve, 2-Way, 1/2 In NPT, 3.5Cv
Mfr # VT2223
Zoro # G0042117
product price: $47.79
/eaKey Features
Includes
Valve
Fits Brand
Schneider Electric
Product Type
Zone Valve
Standards
ANSI IV
OEM Replacement Brand
Schneider Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT2223
Zoro #
G0042117
UPC #
-
Country of Origin
Mexico
Dimensions
Port Connection Size
1/2 in
Details
Item
Zone Valve
Includes
Valve
Fits Brand
Schneider Electric
Product Type
Zone Valve
Standards
ANSI IV
OEM Replacement Brand
Schneider Electric
Spring Action
Spring Return
Port Connection Type
NPT
Coefficient of Volume (Cv)
3.5
Actuator Return Action
Spring Return
Actuator Housing Material
Brass
Body Pattern
Two-Way
Allowable Pressure - Maximum
300 psi
Application
Chilled/Hot Water Control
Body Material
Brass
Description
Zone Valve, Actuator Housing Material Brass, Actuator Return Action Spring Return, Allowable Pressure - Maximum 300 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Coefficient of Volume (Cv) 3.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.