Zoro Homepage

Valve, 3/4", Sweat Union Mixing, 7.5 gpm

  • Mfr # VB-7314-0-4-6

  • Zoro # G2087850


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Standards
ANSI, ASTM, CRN, PED
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7314-0-4-6
Zoro #
G2087850
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Port Connection Size
3/4 in
Overall Height
4 15/16 in
Union Connection Size
3/4 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
Standards
ANSI, ASTM, CRN, PED
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Coefficient of Volume (Cv)
7.5
Allowable Pressure - Maximum
87 psi
Valve Style
Mixing
Body Pattern
Three-Way
ANSI Rating
ANSI Leakage Class III (B Port), ANSI Leakage Class IV (A Port), ANSI Leakage Class V
Port Connection Type
Union Sweat
Specific Valve Action
Stem Up to Close
Operating Temperature - Minimum
20 Degrees F
Packing Material
PTFE/EPDM
Leakage Rate
0.1%
Manufacturer Series
VB-7300
Body Material
Bronze
Configuration
Straight-Thru
Flow Characteristic
Linear
Trim Material
Brass
Includes Actuator
Actuator Not Included
Stem Material
316 Stainless Steel
Seat Material
Brass/Bronze
Stem Travel
7/16 in
Operating Temperature - Maximum
281 Degrees F
For Media
Water-Glycol Solution to 50%

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class III (B Port), ANSI Leakage Class IV (A Port), ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.