Zoro Homepage

Valve, 3/4in, 3 Way NPT, Positioner

  • Mfr # VK4-7313-302-4-6

  • Zoro # G2492841


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Features
Allowable Control Media Temperature
Port Connection Type
NPT
Body Pattern
Three-Way
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK4-7313-302-4-6
Zoro #
G2492841
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in

Details

Item
Valve, 3/4", 3 Way NPT, Positioner
Features
Allowable Control Media Temperature
Port Connection Type
NPT
Body Pattern
Three-Way

Description

Zone Valve, Body Pattern Three-Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.