Zoro Homepage

Valve, 5", Cast Iron, Flanged Mixing, 290gpm

  • Mfr # VB-9313-0-5-15

  • Zoro # G2088042


product price: $3,581.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VK4-9313-811-5-15
Standards
ANSI B16.1-1993, ASTM A126-93 Class B
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-9313-0-5-15
Zoro #
G2088042
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
5 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 35 psi, Application Chilled Water Control, Hot Water Control, Body Material Cast Iron, Body Pattern Three-Way, Coefficient of Volume (Cv) 290, For Media Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.