Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 5/8", Flare Mixing, 4.4 gpm

  • Mfr # VB-7312-0-4-4

  • Zoro # G2087738


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-7312-201-4-4
Standards
ANSI, ASTM, CRN, PED
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7312-0-4-4
Zoro #
G2087738
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 11/16 in
Port Connection Size
1/2 in
Overall Length
4 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VA-7312-201-4-4
Standards
ANSI, ASTM, CRN, PED
Product Type
Hydronic Globe Valve
Compatible Manufacturer Model Number
VA-7312-201-4-4
OEM Replacement Brand
Schneider Electric
Stem Material
316 Stainless Steel
Specific Valve Action
Stem Up to Close
Operating Temperature - Minimum
20 Degrees F
Leakage Rate
0.1%
Manufacturer Series
VB-7300
Stem Travel
7/16 in
Seat Material
Brass/Bronze
Flow Characteristic
Linear
Valve Style
Mixing
Port Connection Type
Flare
Configuration
Straight-Thru
Allowable Pressure - Maximum
35 psi
For Media
Water-Glycol Solution to 50%
Body Material
Bronze
Body Pattern
Three-Way
ANSI Rating
ANSI Leakage Class III
Includes Actuator
Actuator Not Included
Packing Material
PTFE/EPDM
Operating Temperature - Maximum
281 Degrees F
Trim Material
Brass
Coefficient of Volume (Cv)
4.4

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 35 psi, ANSI Rating ANSI Leakage Class III, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Three-Way, Coefficient of Volume (Cv) 4.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.