Zoro Homepage

Valve Actuator, 120V, Spring Return

  • Mfr # MPR-5610

  • Zoro # G2492850


product price: $725.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dampers; Valves
Voltage
120v
Features
Temperature Limits
Phase
1
Standards
CE, CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR-5610
Zoro #
G2492850
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Overall Height
6 3/4 in

Details

Item
Valve Actuator, 120V, Spring Return
For Use With
Dampers; Valves
Voltage
120v
Features
Temperature Limits
Phase
1
Standards
CE, CSA, UL
Body Material
Cast Iron, Steel
Operating Temperature - Maximum Outlet
140 Degrees F
Operating Temperature - Minimum Outlet
-20 Degrees F

Description

Valve Actuator, Body Material Cast Iron, Steel, Overall Height 6 3/4 in, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.