Zoro Homepage

Valve Actuator, 24V

  • Mfr # MPR-5613

  • Zoro # G0042257


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Includes
Cover Plate, Screws
Fits Brand
Schneider Electric
Input Voltage
24V AC
Product Type
Electric Valve Actuator
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR-5613
Zoro #
G0042257
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 1/4 in
Overall Height
6 3/4 in

Details

Item
Electric Valve Actuator
Includes
Cover Plate, Screws
Fits Brand
Schneider Electric
Input Voltage
24V AC
Product Type
Electric Valve Actuator
Rated Torque
2 N-m
Power Consumption
10 W
Minimum Operating Temperature
-20 Degrees F
Standards
CSA C22.2 No. 24 File LR 3728, EMC Directive (89/336/EEC) Low Voltage Directive (72/23/EEC), UL873 File E9429
Electrical Connection Type
Hardwired
NEMA Rating
1
Maximum Operating Temperature
140 Degrees F
Housing Material
Steel

Description

Electric Valve Actuator, Rated Torque 2 N-m, Input Voltage 24V AC, Electrical Connection Type Hardwired, NEMA Rating 1, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.