Zoro Homepage

Valve Union, 5/8" O.D., Flare, Open, 2.2 gpm

  • Mfr # VB-7212-0-4-3

  • Zoro # G2087053


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VF-7212-221-4-3
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7212-0-4-3
Zoro #
G2087053
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
3 11/16 in
Port Connection Size
1/2 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VF-7212-221-4-3
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
Compatible Manufacturer Model Number
VF-7212-221-4-3
OEM Replacement Brand
Schneider Electric
Flow Characteristic
Equal Percentage
Valve Action
Normally Open
Body Pattern
Two-Way
Trim Material
Brass
Leakage Rate
0.01%
For Media
Steam, Water
Operating Temperature - Minimum
20 Degrees F
Seat Material
Bronze
Coefficient of Volume (Cv)
2.2
Packing Material
PTFE/EPDM
Includes Actuator
Actuator Not Included
Stem Travel
7/16 in
Specific Valve Action
Stem Down to Close
Body Material
Bronze
Rangeability
25:1
Configuration
Straight-Thru
Manufacturer Series
VB-7200
Stem Material
316 Stainless Steel
ANSI Rating
ANSI Leakage Class IV
Port Connection Type
Flare
Operating Temperature - Maximum
281 Degrees F
Allowable Pressure - Maximum
35 psi

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 35 psi, ANSI Rating ANSI Leakage Class IV, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Coefficient of Volume (Cv) 2.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.