This item is Discontinued.

Schneider Electric Variable Frequency Drive, 1/2HP, 400-480V, Altivar ATV312H037N4

Variable Frequency Drive, 1/2HP, 400-480V, Altivar (Discontinued)

  • Mfr # ATV312H037N4
  • Zoro # G1349573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV312H037N4
Zoro #
G1349573
UPC #
785901689393
Country of Origin
Indonesia

Dimensions

Height
5.63 in
Depth
5.98 in
Width
4.21 in

Details

Item
Variable Frequency Drive
Max. HP
1/2
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
1.5
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
For Use With
3-Phase Inverter Duty Motor
Key Pad Lockout
Yes
Standards
CE, GOST, NOM, EMITECH
Digital Readout
Yes
Accepts Input Control Signal
Yes
Displays
Drive Voltage
Input Frequency
50/60 Hz
Dynamic Braking
Internal Switch/External Resistor
Adjustable Acceleration Time
0 to 999.9 sec
Starting Torque
170%
Adjustable Deceleration Time
0 to 999.9 sec
Torque @ 1 Hz
120%
Start/Stop Control
Programmable
Display Type
LED, (4) 7-Segment Display
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-speed, High-starting Torque Applications
Control Type
Keypad/Remote Keypad/Modbus
Protection
IP21
Output Frequency Range
0.5 to 500 Hz

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0.5 to 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.