Zoro Homepage
This item is Discontinued.
Schneider Electric Variable Frequency Drive, 1/4HP, 208-240V ATV312H018M2

Variable Frequency Drive, 1/4HP, 208-240V (Discontinued)

  • Mfr # ATV312H018M2
  • Zoro # G1353563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV312H018M2
Zoro #
G1353563
UPC #
785901593584
Country of Origin
Indonesia

Dimensions

Height
5.7 in
Depth
5.2 in
Width
2.83 in
Overall Height
5 3/4 in
Overall Depth
5 1/4 in
Overall Width
2 7/8 in

Description

Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.5 A, Output Voltage 170 to 264V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.