Zoro Homepage
This item is Discontinued.
Schneider Electric Variable Frequency Drive, 15 HP, 400-480V, Altivar ATV312HD11N4

Variable Frequency Drive, 15 HP, 400-480V, Altivar (Discontinued)

  • Mfr # ATV312HD11N4
  • Zoro # G0566237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV312HD11N4
Zoro #
G0566237
UPC #
785901823469
Country of Origin
Indonesia

Dimensions

Width
9.65 in
Depth
7.56 in
Height
12.97 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0.5 to 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.