Zoro Homepage
This item is Discontinued.
Schneider Electric Variable Frequency Drive, 2 HP, 400-480V ATV71HU55Y

Variable Frequency Drive, 2 HP, 400-480V (Discontinued)

  • Mfr # ATV71HU55Y
  • Zoro # G0105248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV71HU55Y
Zoro #
G0105248
UPC #
785901561026
Country of Origin
France

Dimensions

Overall Depth
9 3/8 in
Overall Height
16 5/8 in
Overall Width
9 1/2 in

Description

Variable Speed Drive, Input Voltage 500 to 690V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 6.1 A, 7.5 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.