Zoro Homepage
This item is Discontinued.
Schneider Electric Variable Frequency Drive, 20 HP, 208-240V ATV212HD15M3X

Variable Frequency Drive, 20 HP, 208-240V (Discontinued)

  • Mfr # ATV212HD15M3X
  • Zoro # G3174367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV212HD15M3X
Zoro #
G3174367
UPC #
785901694960
Country of Origin
Indonesia

Dimensions

Height
12.99 in
Depth
7.48 in
Width
9.65 in
Overall Width
9 5/8 in
Overall Height
12 7/8 in
Overall Depth
7 1/2 in

Description

Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 61 A, Output Voltage 170 to 264V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.