This item is Discontinued.

Schneider Electric Variable Frequency Drive, 20 HP, 400-480V, Altivar ATV312HD15N4

Variable Frequency Drive, 20 HP, 400-480V, Altivar (Discontinued)

  • Mfr # ATV312HD15N4
  • Zoro # G3282072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV312HD15N4
Zoro #
G3282072
UPC #
785901823476
Country of Origin
Indonesia

Dimensions

Depth
7.56 in
Height
12.97 in
Width
9.65 in

Details

Item
Variable Frequency Drive
Max. HP
20
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
33
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
50/60 Hz
Accepts Input Control Signal
Yes
Starting Torque
170%
Displays
Drive Voltage
Adjustable Deceleration Time
0 to 999.9 sec
Display Type
LED, (4) 7-Segment Display
Digital Readout
Yes
Protection
IP21
Control Type
Keypad/Remote Keypad/Modbus
Key Pad Lockout
Yes
Dynamic Braking
Internal Switch/External Resistor
Adjustable Acceleration Time
0 to 999.9 sec
Output Frequency Range
0.5 to 500 Hz
Torque @ 1 Hz
120%
Standards
CE, GOST, NOM, EMITECH
Start/Stop Control
Programmable
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-speed, High-starting Torque Applications
For Use With
3-Phase Inverter Duty Motor

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0.5 to 500 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.