Zoro Homepage

Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive

  • Mfr # ATV212HD18N4

  • Zoro # G3446974


product price: $2,453.99
/ea
Free Shipping & Returns

Key Features

Max. HP
25 hp
Input Voltage
380 to 480V AC
Output Voltage
323 to 528V AC
Input Phase AC
Three
Enclosure
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV212HD18N4
Zoro #
G3446974
UPC #
785901921325
Country of Origin
Indonesia

Dimensions

Width
9.65 in
Height
12.99 in
Depth
7.48 in
Overall Width
9 5/8 in
Overall Depth
7 1/2 in
Overall Height
12 7/8 in

Details

Item
Variable Speed Drive
Max. HP
25 hp
Input Voltage
380 to 480V AC
Output Voltage
323 to 528V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
37 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: Drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Output Frequency Range
0.5 to 200 Hz
Adjustable Acceleration Time
0.01 to 3,200 sec
Starting Torque
120%
Display Type
LED
Input Frequency
50/60 Hz
Displays
LED
Control Type
Keypad, Logic Input
Torque @ 1 Hz
110%
Standards
UL, NOM 117, C-Tick, CSA
Dynamic Braking
No
Start/Stop Control
Programmable
Key Pad Lockout
Yes
Control Method
Keypad or Logic Input
For Use With
3-Phase Inverter Duty Motor
Digital Readout
Hertz, Motor Current, KW, Motor Voltage, Bus Energized
Adjustable Deceleration Time
0.01 to 3,200 sec
Accepts Input Control Signal
Yes
Maximum Output Current
37 A
Output Voltage Range
380V AC to 480V AC
Style
Heat Sink
Number of Inputs
2
Application
Building - HV AC Compressor for Scroll, Building - HV AC Fan, Building - HV AC Pump
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
NEMA 1
Input Type
Analog, Discrete
Ethernet Port Included
No
Series
ATV212
Maximum Output Power
25 hp
Color
Black
Output Type
Analog, Discrete
Number of Outputs
(1) Analog; (2) Discrete
Input Voltage Range
380 to 480V AC
Brake Chopper Included
No

Description

Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 37 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.