Zoro Homepage
This item is Discontinued.
Schneider Electric Variable Frequency Drive, 3 HP, 525-600V ATV312HU22S6

Variable Frequency Drive, 3 HP, 525-600V (Discontinued)

  • Mfr # ATV312HU22S6
  • Zoro # G0105561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV312HU22S6
Zoro #
G0105561
UPC #
785901822356
Country of Origin
Indonesia

Details

Item
Variable Frequency Drive
Max. HP
3
Input Voltage
525 to 600V AC
Output Voltage
525 to 600V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
3.9
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Standards
UL, CSA, CE, NOM,GOST, C-Tick, RoHS
Control Type
Keypad/Remote
Key Pad Lockout
No
Protection
Thermal Protection Motor,Short-Circuit Between Motor Phases Drive, Overheating Protection Drive, Overcurrent Between Output Phases and Earth Drive, Motor Phase Breaks Drive, Line Supply Phase Loss Safety Function
Accepts Input Control Signal
Yes
Input Frequency
50/60 Hz
Dynamic Braking
Yes
Start/Stop Control
Programmable
Display Type
LED
Displays
LED
Digital Readout
Yes

Description

Variable Frequency Drive, Input Voltage 525 to 600V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 525 to 600V AC, Output Phase AC 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.