This item is Discontinued.

Schneider Electric Variable Frequency Drive, 3/4HP, 400-480V, Altivar ATV312H055N4

Variable Frequency Drive, 3/4HP, 400-480V, Altivar (Discontinued)

  • Mfr # ATV312H055N4
  • Zoro # G2706602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV312H055N4
Zoro #
G2706602
UPC #
785901689416
Country of Origin
Indonesia

Dimensions

Height
5.63 in
Width
4.21 in
Depth
5.98 in
Overall Width
4 1/4 in
Overall Depth
6 in
Overall Height
5 5/8 in

Details

Item
Variable Speed Drive
Max. HP
0.75 hp
Input Voltage
380 to 500V AC
Output Voltage
323 to 550V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
1.9 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage Safety Circuits: Drive, Line Supply Phase Loss Safety Function for Three Phases Supply: Drive, Motor Phase Breaks: Drive, Overcurrent Between Output Phases and Earth (on Power Up Only): Drive, Overheating Protection: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Protection: Motor
Torque @ 1 Hz
120%
Display Type
LED, 7-Segment
Adjustable Deceleration Time
0.1 to 999.9 sec
Key Pad Lockout
Yes
Dynamic Braking
Internal Switch/External Resistor
For Use With
3-Phase Inverter Duty Motor
Standards
DNV, NOM, CSA, UL, GOST, C-Tick
Displays
LED, (4) 7-Segment Display
Control Method
Keypad or Remote Keypad or Modbus
Starting Torque
170% to 200%
Output Frequency Range
0 to 500 Hz
Control Type
Keypad, Modbus, Remote Keypad
Start/Stop Control
Programmable
Accepts Input Control Signal
Yes
Input Frequency
50/60 Hz
Digital Readout
Drive Voltage
Adjustable Acceleration Time
0.1 to 999.9 sec
Application
Simple Machine
Maximum Output Power
3/4 hp
Maximum Output Current
1.9 A

Description

Variable Speed Drive, Input Voltage 380 to 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 1.9 A, Output Voltage 323 to 550V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.