Zoro Homepage
This item is Discontinued.
Schneider Electric Variable Frequency Drive, 5 HP, 208-240V, Altivar ATV312HU40M3

Variable Frequency Drive, 5 HP, 208-240V, Altivar (Discontinued)

  • Mfr # ATV312HU40M3
  • Zoro # G1943882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV312HU40M3
Zoro #
G1943882
UPC #
785901689348
Country of Origin
Indonesia

Dimensions

Width
5.59 in
Height
7.24 in
Depth
5.98 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 240V AC, Output Phase AC 3, Output Frequency Range 0.5 to 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.