Zoro Homepage
This item is Discontinued.
Schneider Electric Variable Frequency Drive, 50 HP, 575-690V ATV71HD37Y

Variable Frequency Drive, 50 HP, 575-690V (Discontinued)

  • Mfr # ATV71HD37Y
  • Zoro # G0105187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV71HD37Y
Zoro #
G0105187
UPC #
785901749165
Country of Origin
France

Dimensions

Overall Height
24 7/8 in
Overall Width
12 5/8 in
Overall Depth
11 1/2 in

Description

Variable Speed Drive, Input Voltage 500 to 690V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 40 hp, Maximum Output Current 41 A, 43 A, 47 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.