Zoro Homepage
This item is Discontinued.
Schneider Electric Variable Frequency Drive, 7-1/2 HP, 208V SFD212GG2YB07D07

Variable Frequency Drive, 7-1/2 HP, 208V (Discontinued)

  • Mfr # SFD212GG2YB07D07
  • Zoro # G4493982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFD212GG2YB07D07
Zoro #
G4493982
UPC #
785901260615
Country of Origin
Mexico

Dimensions

Height
40.375 in
Width
9.038 in
Depth
10.141 in
Overall Width
9 1/8 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in

Details

With Bypass / No Bypass
With Bypass
Adjustable Deceleration Time
0.1 to 999.9 sec
Display Type
LCD
Protection
Circuit Breaker
Dynamic Braking
No
Output Voltage
208V AC
Item
S-Flex Enclosed Drive
Displays
Integrated, LCD
Start/Stop Control
Programmable
Starting Torque
110%
Torque @ 1 Hz
110%
Max. HP
7.5 hp
Accepts Input Control Signal
Remote Contact
With Line Contactor / No Line Contactor
With Line Contactor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Method
Keypad, Remote
Adjustable Acceleration Time
0.1 to 999.9 sec
Output Phase AC
Three
Input Phase AC
Three
Input Frequency
50/60 Hz
Output Frequency Range
0.5 to 200 Hz
Enclosure
Totally Enclosed
Input Voltage
208V AC
Max. Output Amps
25.3 A
Style
Compact
Brake Chopper Included
No
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Ethernet Port Included
No
Control Type
Keypad, Remote
Number of Inputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
25.3 A
Enclosure Rating
NEMA 1
Series
S-Flex 212 Drive
Color
White
Maximum Output Power
7 1/2 hp
Input Type
Analog, Discrete
Standards
UL Type 1, RoHS
Output Type
Analog, Discrete
Number of Outputs
(1) Analog
Output Voltage Range
189V AC to 228.8V AC
Input Voltage Range
208V AC

Description

S-Flex Enclosed Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25.3 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.