Variable Frequency Drive, Black

  • Mfr # ATV12PU22M3
  • Zoro # G3615237
product price: 
$
435.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Depth
3.87 in
Width
4.13 in
Height
5.63 in
Input Voltage
200-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV12PU22M3
Zoro #
G3615237
UPC #
785901725329
Country of Origin
Indonesia

Dimensions

Depth
3.87 in
Width
4.13 in
Height
5.63 in
Overall Height
5 5/8 in
Overall Depth
3 7/8 in
Overall Width
4 1/8 in

Details

Item
Variable Frequency Drive
For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Input Voltage
200-240V AC
Application
Commercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Input Phase AC
Three
Dynamic Braking
No
Starting Torque
170 %
Input Frequency
60/50 Hz
Max. HP
3 hp
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0 to 999.9 sec
Control Method
Quadratic V/Hz, Volts Per Hz, Sensor less Flux Vector Control
Max. Output Amps
15 A
Enclosure
Open
Output Voltage
200-240V AC
Output Phase AC
Three
Standards
UL, C-tick, NOM, GOST, CSA
Displays
LED
Display Type
LED
Start/Stop Control
Programmable
Adjustable Acceleration Time
0 to 999.9 sec
Protection
Against Input Phase Loss in Three-Phase, Line Supply Overvoltage, Line Supply Undervoltage, Overcurrent Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor phases, Thermal Motor Protection via the Drive by Continuous Calculation of I²t
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.5 to 400 Hz
Digital Readout
Yes
Input Voltage Range
170 to 264V AC
Number of Inputs
(2) Analog; (4) Discrete
Input Type
Analog, Digital
Ethernet Port Included
No
Enclosure Rating
NEMA 1
Style
Base Plate
Maximum Output Power
3 hp
Color
Black
Series
Altivar 12
Maximum Output Current
10 A
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(1) Analog; (2) Discrete
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
No
Output Type
Analog
Output Frequency - Maximum
0.5 Hz
Line Contactor Design
No Line Contactor
Includes Brake Chopper
No
Output Horsepower
3 hp
NEMA Rating
NEMA 1
Output Frequency - Minimum
400 Hz
Product Type
Variable Frequency Drive
Number of Inputs - Analog
2
IP Rating
IP21
Bypass Design
No Bypass
Output Current - Maximum
10 A
Includes Ethernet Port
No
Number of Outputs - Analog
1
Input Phase
Three
Output Phase
Three
Wire Color
Black
Container Type
Base Plate
Sensor Body Style
Base Plate

Description

Variable Frequency Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 10 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews