This item is Discontinued.

Schneider Electric Variable Frequency Drive, Black ATV212HU40M3X

This item is Discontinued.

Schneider Electric

Variable Frequency Drive, Black (Discontinued)

Mfr # ATV212HU40M3X
Zoro # G3324501
UPC # 785901885139
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV212HU40M3X
Zoro #
G3324501
UPC #
785901885139
Country of Origin
Indonesia

Dimensions

Depth
5.91 in
Height
7.24 in
Width
5.59 in
Overall Width
5 5/8 in
Overall Height
7 1/4 in
Overall Depth
5 7/8 in

Details

Item
Variable Speed Drive
Max. HP
5 hp
Input Voltage
200-240V AC
Output Voltage
170-264V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
18.7 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LED
For Use With
3-Phase Inverter Duty Motor
Torque @ 1 Hz
110%
Starting Torque
200 %
Digital Readout
Hertz, Motor Current, KW, Motor Voltage, Bus Energized
Standards
UL, NOM 117, C-Tick, CSA
Dynamic Braking
No
Displays
LED
Control Type
Built-In Keypad
Adjustable Acceleration Time
0.01 to 3,200 sec
Control Method
Keypad or Logic Input
Adjustable Deceleration Time
0.01 to 3,200 sec
Input Frequency
60/50 Hz
Output Frequency Range
0.5 to 200 Hz
Key Pad Lockout
Yes
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Accepts Input Control Signal
Yes
Start/Stop Control
Programmable
Series
ATV212
Number of Outputs
(1) Analog; (2) Discrete
Maximum Output Power
5 hp
Color
Black
Brake Chopper Included
No
Input Type
Analog, Digital
Output Voltage Range
200V AC to 240V AC
Number of Inputs
2
Ethernet Port Included
No
Application
Compressor for scroll Building - HV AC, Fan Building - HV AC, Pump Building - HV AC
Enclosure Rating
NEMA 1
Style
Heat Sink
Output Type
Analog
Maximum Output Current
17.5 A
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
200 to 240V AC
Keypad Lockout
Yes
Output Phase
Three
Includes Brake Chopper
No
Bypass Design
No Bypass
Includes Ethernet Port
No
Output Horsepower
5 hp
Input Phase
Three
Line Contactor Design
No Line Contactor
Includes Heat Sink
Yes
Output Frequency - Minimum
200 Hz
Output Current - Maximum
17.5 A
Output Frequency - Maximum
0.5 Hz
NEMA Rating
NEMA 1
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 17.5 A, Output Voltage 170-264V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.