Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D22Y6
  • Zoro # G314845424

product price: 
$
6,499.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Output Type
Analog, Digital
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Voltage
690V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D22Y6
Zoro #
G314845424
UPC #
3606481325174
Country of Origin
India
Item
Variable Frequency Drive
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Output Type
Analog, Digital
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Voltage
690V AC
Control Type
Remote Keypad
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Application
Process and Utilities
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Output Voltage
690V AC
Output Frequency Range
0.1 to 500 Hz
Style
Compact
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Method
Remote
Output Phase AC
Three
Ethernet Port Included
Yes
Output Voltage Range
500V AC to 690V AC
Start/Stop Control
Programmable
Enclosure
Open
Input Type
Analog, Digital
Maximum Output Current
29 A
Maximum Output Power
30 hp
Brake Chopper Included
No
Displays
LED
Display Type
LED
Input Frequency
60/50 Hz
Enclosure Rating
IP20
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage Range
500V AC to 690V AC
Series
ATV630
Includes Ethernet Port
Yes
Number of Outputs - Digital
0
Includes Brake Chopper
No
Output Current - Maximum
29 A
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Output Horsepower
30 hp
Output Phase
Three
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Line Contactor Design
With Line Contactor
IP Rating
IP00, IP20
Product Type
Variable Frequency Drive
Number of Inputs - Digital
8
Input Phase
Three
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Width
9 5/8 in
Overall Height
16 1/2 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 29 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.