Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, White

  • Mfr # SFD212JG4YB07D07
  • Zoro # G4493641

product price: 
$
3,411.40
/ea
Free Shipping & Returns

Key Features

Max. HP
15 hp
Output Frequency Range
0.5 to 200 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure
Totally Enclosed
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFD212JG4YB07D07
Zoro #
G4493641
UPC #
785901815822
Country of Origin
Indonesia
Max. HP
15 hp
Output Frequency Range
0.5 to 200 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure
Totally Enclosed
Output Phase AC
Three
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Remote Contact
Input Voltage
460V AC
Start/Stop Control
Programmable
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Max. Output Amps
21 A
Adjustable Acceleration Time
0.1 to 999.9 sec
Control Method
Keypad, Remote
Display Type
LCD
Torque @ 1 Hz
110 %
Input Frequency
60/50 Hz
Input Phase AC
Three
Displays
Integrated, LCD
Output Voltage
460V AC
Adjustable Deceleration Time
0.1 to 999.9 sec
Protection
Circuit Breaker
Starting Torque
110 %
Maximum Output Power
15 hp
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Number of Inputs
(2) Analog
Enclosure Rating
NEMA 1
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Standards
UL Type 1, RoHS
Output Voltage Range
414V AC to 506V AC
Control Type
Remote Keypad
Style
enclosed
Series
S-Flex Enclosed Drive
Maximum Output Current
21 A
Color
White
Brake Chopper Included
No
Number of Outputs
(1) Analog
Output Type
Analog
Input Voltage Range
460V AC
Input Type
Analog, Digital
Line Contactor Design
With Line Contactor
Output Horsepower
15 hp
Bypass Design
With Bypass
IP Rating
IP55
Output Current - Maximum
21 A
Output Frequency - Maximum
0.5 Hz
Accepts External Control Inputs
Yes
Output Frequency - Minimum
200 Hz
Product Type
Variable Frequency Drive Bypass Panel
Number of Outputs - Analog
1
Input Phase
Three
Includes Brake Chopper
No
Output Phase
Three
Includes Ethernet Port
No
Number of Inputs - Analog
2
NEMA Rating
NEMA 1
Wire Color
White
Container Type
enclosed
Sensor Body Style
enclosed

Dimensions

Depth
10.141 in
Height
40.375 in
Width
9.038 in
Overall Depth
10 1/8 in
Overall Width
9 1/8 in
Overall Height
40 3/8 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 21 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.